ERGO POWER PRO+

827.940491 - UNSPSC 39111610
0827940491961 1
ERGO POWER PRO+ ERGO POWER PRO+
ERGO POWER PRO+

Delivery

In stock delivery from our warehouses.

Wireless charging compatible, wireless charging pad sold separately

105.00 Promo Price : $105.00 $158.06
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

10 pieces in stock at Vaughan, ON as of 3:55 AM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 3:55 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Main Light (LED) 100-1000 lm
Spot Light (LED) 300 lm
Modes Spot light – Main Light (hold for variable lumen output) – Off
Number of LED’s 10 + 1, 10+3W
LED Type SMD
Battery li-Ion 3.7V, 4400mAh, 16, 28Wh
Charging Time (USB-C) ~5H
Charging Time (Wireless Pad ~7H
Operating Time (Main Light) ~2H
Operating Time (Spot Light) ~7H
Charging: USB-C cable / Wireless Charging compatible
Protection Class: IP65
L X W X D 11” X 2.5” X 1.75” ( 280 X 64 X 45mm)
EAN 4065233127449

Features

Wireless charging compatible
Exclusive Wurth Design
Ultra-High Lumen Output 1000lm
180-degree directional pivot point integrated in the base of the light
Strong Magnets in back and base of light
360-degree rotatable hook

Benefits & Advantage

Wide flood angle for maximum coverage
Best in class visibility
Integrated Torch Function
Long-lasting rechargeable battery
Robust and durable body design

Notices

USB-C Cord Included, Wireless charging pad sold separately
Storage Temperature: -20°C - +45°C
Operating Temperature: -10°C - +40°C
Do not look directly into the light
Do not leave light on, facing down on sensitive material
5584.716196 TECH TOOL KIT-WORKSHOP SERVER qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like